LockerMate Locker Organizer Kit, Rose Gold
Write a Review
|
Questions & Answers (0)
Product Description
The LockerMate Locker Organizer Kit, Rose Gold is just what any student in high school or middle school needs for their locker door! This fashionable kit comes with one stackable locker wire shelf to make more room for your textbooks, headphones, pens, personal items and school supplies so that they aren't always piled on top of each other.
PRICE
$19.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/23 in |
| Depth | 1-7/8 in |
Product Details
| Type | Locker Shelf |
| Material | Steel |
| Construction Type | Unassembled |
| Color | Rose Gold |
| Manufacturers Part Number | 05031 |
| Brand | LockerMate |