Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB799151BL

Global Industrial™ Locker Slope Top Kit, 15"W x 15"D, Blue

Product Description
✓ Prevents dust buildup & items being left on top of lockers
✓ Creates a clean, cohesive appearance
✓ Durable steel construction with a blue powder coat finish

The 15"W x 15"D Global Industrial™ Slope Top Kit is your solution to creating a sloped surface that stops users from leaving items on top of lockers & prevents dust buildup. Constructed from durable steel with a blue powder coat finish, each kit includes 3 top panels, 4 side panels, and 3 back panels to cover up to 3 lockers for a clean, cohesive appearance. It easily attaches to the tops of standard steel lockers with the included hardware and is ideal for use in schools, locker rooms, and more. Limited 1-Year Warranty.

  • Each kit can cover up to 3 lockers
  • Compatible with Global Industrial™ Blue Steel Lockers
  • Cannot be used with 16-person lockers
  • PRICE
    $28.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width15 in
    Depth15 in
    Height10-1/8 in
    Weight10.6 lbs

    Product Details

    MaterialSteel
    Construction TypeUnassembled
    ColorBlue
    Unit TypeSlope Top
    Accessory TypeLocker Accessories
    BrandGlobal Industrial

    Warranty

    Warranty1 yr