Bradley Locker Slope Top ST1536-202 Kit for 3 Lockers 15x36 - Beige
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Locker Slope Top is constructed of 1/2" thick HDPE material. Slope Top is designed to cover top of lockers and will not allow dust or items to be placed on lockers. Kit includes slope top, 1" thick back plate and all mounting hardware. Constructed of Beige High Density Polyethylene plastic. The Slope Top covers a bank of 3 Standard or Z lockers, and is 15" deep, 36" long. Mills Company warranty of 20 years on plastic components against rust, delamination, and breakage under normal use.
PRICE
$459.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 15 in |
| Weight | 14 lbs |
Product Details
| Type | Slope Top |
| Color | White |
| Accessory Type | Slope & Flat Top |
| Material | Plastic |
| Construction Type | Unassembled |
| Description | 3 Locker Slope Top Kit |
| Manufacturers Part Number | ST1536-202 |
| Brand | Bradley Corporation |
Warranty
| Warranty | 20 yr |