LetterSentry Locking Mailbox LSLM-200 - 10"W x 19-1/2"D x 15"H Black
Write a Review
|
Questions & Answers (0)
Product Description
This economical locking mailbox features an 18 gauge galvanized steel body and door. It accepts larger pieces of mail and smaller packages. Convenient outgoing tray is also an internal baffle to help keep unwanted hands from reaching into the mail storage area. The LetterSentry can be mounted on most wood posts, the direct burial standard steel post or decorative Westhaven square post. Durable black powder-coated finish. Incoming slot: 10" wide x 1-3/4" high. Outgoing tray is 10" wide x 6" deep. Mounting post sold separately.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 19-1/2 in |
| Height | 15 in |
| Weight | 19 lbs |
| Collection Box Dimensions (W x D x H) | 10" x 18" x 6-1/2" |
| Mailbox Dimensions (W x D x H) | 10" x 19-1/2" x 15" |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Front Access |
| Color | Black |
| Series | LetterSentry |
| Notification Flag | Y |
| Style | Standing MailBox |
| Mounting Location | Post Mounted (Sold Separately) |
| Material | Steel |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Number of Collection Boxes | 1 |
| Manufacturers Part Number | LSLM-2000 |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |