Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Barska

Model # :WBB2412690

MPN #: CB13256

Barska® Parcel Drop Box, Front Access, 10-1/2"W x 15-2/5"D x 41-1/2"H - Black

Product Description
This Large Parcel Drop Box by Barska has been designed to provide a secure way of locking up important items such as large envelopes, packages, and more. The top slot of this Parcel Drop Box accepts items up to 13 inches in width by 6 inches in height, and can be mounted directly to the floor using the included mounting hardware.

Features
  • Accommodates Larger Packages
  • Dimensions (L x W x H): 10-1/2" x 15-2/5" x 41-1/2"
  • Tamper-Resistant Drop Slot
  • Key Lock (Includes 2 Keys)
  • Mounting Hardware Included


PRICE
$369.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/2 in
Depth15 2/5 in
Height41-1/2 in
Weight34 lbs
Mailbox Dimensions (W x D x H)10-1/2" x 15-2/5" x 41-1/2"

Product Details

Assembly RequiredNo
Lock TypeKeyed Different
TypeFront Access
ColorBlack
Door TypeManual
SeriesBarska®
StyleGround Mount
Mounting LocationGround Mount
Number of Doors2
MaterialSteel
DescriptionBarska Parcel Drop Box
Package Quantity1
Manufacturers Part NumberCB13256
Number of Mailboxes1
BrandBarska

Warranty

Warranty1 yr