Enhance shop versatility with a wide range of quality accessories from JET®. Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities. Features: Cast iron construction Rectangular, square and irregular shape materials can be mounted ...
Enhance shop operations and versatility with a wide range of quality accessories from JET. Features: Specially designed for each model Precision ground components Uses 5C collets Rear mounted lever action Some drilling and other modification may be required
This is an authentic OEM sourced part that is intended to be used with band saws from Jet and Wilton. The metal trunnion attaches to the underside of the saw's table. This item is used to mount the table to the frame and to allow the table to tilt. This item is sold as an individual replacement part. For Use With: Jet 8201 (9078171) 14-Inch Vertical Bandsaw 8201 (9078171) 14-Inch Vertical Bandsaw 8203 (9078171) 14-Inch Vertical Bandsaw 8203 (9078171) 14-Inch Vertical Bandsaw 8201VS (9078171) 14-Inch Vertical Bandsaw 8201VS (9078171) 14-Inch Vertical Bandsaw J-8201K (414500K) 14 Inch ...
Extend the turning capacity of the JET JWL-1440, JWL-1640, & JWL-1840 lathes to 60". Includes tool rest post extension for when the extension is mounted in the lower position. Mounts on the end of the bed to allow 60" between centers or down on the leg to add 18" to the diameter of the workpiece. Fits JET JWL-1440VS, JWL-1640EVS, JWL-1840EVS and JWL-1840DVR lathes. Includes tool rest riser. Will not work on the JWL-1442VS or JWL-1642EVS.
For Use With: Jet PM1300 (1791077CK) TEFC 1.75 HP 1Ph 115/230V Base Machine w/Canister Bag System PM1300 (1791086) Dust Collector-Canister Filter System Only PM1900 (1791075CK) 3HP 1PH Motor with Canister Filter System Dust Collector PM1900 (1791075BK) 3HP 1PH Motor with Filter Bag System Dust Collector PM1900 (1791076CK) 3HP 3PH Motor 230/460V With Canister Filter System Dust Collector PM1900 (1791086) Canister Filter System Only PM1300TX (BK) Dust Collector PM1300TX-BK (1791078K ) Dust Collector 1.75HP 30-Micron Bag Filter Kit PM1300TX-CK (1791079K) Dust Collector 1.75HP 2-Micron Bag ...