Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB500434

Global Industrial™ Locking Storage Cabinet, 36"W X 18"D X 42"H, 12 Yellow Bins, Assembled

Product Description
✓ 20-gauge construction body for lasting durability
✓ Each shelf holds up to 300 lbs.
✓ 22-gauge shelf thickness

Stationary Bin cabinets offer reinforced doors and plenty of storage shelves to keep all item safe and secure. Doors feature large 4" x 3/8" barrel hinges each for security, 3-point locking system with pry-resistant solid steel 5/16" latching rods, and dual chrome plated die-cast key locking handles. Box-formed shelves have full width steel channel reinforcement to help prevent shelf deflection. Shelf clips keep shelves secure and stable. Doors open 180° for full access.

Included Yellow bins:

• (12) 8-1/4"W x 14-3/4"D x 7"H

PRICE
$439.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
439.95
Buy 6 units - 10 units
425.95Save $14.00 (3%)
Buy 11+ units
415.95Save $24.00 (5%)
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height42 in
Weight99 lbs
Shelf Gauge22 ga
Gauge20 ga

Product Details

Cabinet StyleB-4
Number of Adjustable Shelves2
Door TypeSolid Flush Door
Number of Bins12
Number of Shelves3
MaterialSteel
Construction TypeAssembled
Bin Color FamilyYellow
Manufacturers Part Number500434
BrandGlobal Industrial
Shelf Capacity300 lbs
Bin Quantity (Bin Size)12(E)
ColorGray/Yellow
Louvered PanelsNo Louvered Panel
Number of Compartments3
Bin MaterialPlastic
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty1 yr