LockJaw® Synthetic Winch Line Extension with Integrated Shackle, 3/16" Dia. x 25'L
Write a Review
|
Questions & Answers (0)
Product Description
3/16" x 25' LockJaw® Synthetic Winch Line Extension with Integrated Shackle 1,700 lb. Working Load Limit.
PRICE
$83.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Width | 3/16 |
| Weight | 1 lbs |
| Diameter | 3/16 |
| Average Breaking Strength | 5100 lbs |
Product Details
| Assembly Required | No |
| Type | Synthetic Winch Rope Extension |
| Body Material | HMPE |
| Color | Gray |
| Material | HMPE |
| Construction Type | Splice |
| Package Quantity | 1 |
| Manufacturers Part Number | 21-0188025 |
| Brand | LockJaw |
Warranty
| Warranty | 1 yr |