LockJaw® Winch Line Anchor, Working Load Limit 14,800 Lb., 7/16" Dia. x 10'L
Write a Review
|
Questions & Answers (0)
Product Description
7/16" x 10' LockJaw® Winch Anchor, Working Load Limit 14,800 lbs. Basket, 7400 lbs. Horizontal, 4255 lbs. choker.
PRICE
$86.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 7/16 |
| Weight | 2 lbs |
| Diameter | 7/16 |
| Average Breaking Strength | 22200 lbs |
Product Details
| Assembly Required | No |
| Type | Winch Anchors |
| Body Material | HMPE |
| Color | Gray |
| Material | HMPE |
| Construction Type | Splice |
| Package Quantity | 1 |
| Manufacturers Part Number | 22-043810 |
| Brand | LockJaw |
Warranty
| Warranty | 1 yr |