LockJaw® Winch Line Anchor, Working Load Limit 26,332 Lb., 9/16" Dia. x 20'L
Write a Review
|
Questions & Answers (0)
Product Description
9/16" x 20' LockJaw® Winch Anchor - Working Load Limit 26,332 lbs. Basket; 13,166 lbs. Horizontal; 7,570 lbs. choker.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 9/16 |
| Weight | 4 lbs |
| Diameter | 9/16 |
| Average Breaking Strength | 39500 lbs |
Product Details
| Assembly Required | No |
| Type | Winch Anchors |
| Body Material | HMPE |
| Color | Gray |
| Material | HMPE |
| Construction Type | Splice |
| Package Quantity | 1 |
| Manufacturers Part Number | 22-056320 |
| Brand | LockJaw |
Warranty
| Warranty | 1 yr |