Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB67633

MPN #: LOTAG35

Lockout Tags - Locked Out Do Not Remove

Product Description
LOCKOUT-TAGOUT TAGS
Standard Lockout Tag - Locked Out Do Not Remove
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8" reinforced brass grommet. Meets OSHA 29 CRF 1910.147 requirements.

PRICE
$34.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Height6 in

Product Details

TypeLockout Tags
MaterialUnrippable Vinyl
Package Quantity10
DescriptionLocked Out Do Not Remove
ColorMulti-colored
Manufacturers Part NumberLOTAG35
BrandAccuform