California Umbrella Lodge 9' Round Patio Umbrella, Sunbrella 1A Sunflower Yellow Fabric
Write a Review
|
Questions & Answers (0)
Product Description
California Umbrella 9' Lodge Series Patio Umbrella With Wood Simulation Single Piece Aluminum Pole Fiberglass Ribs Pulley Lift With Sunbrella 1A Sunflower Yellow Fabric. Open/Close method is pulley lift with pin stop. Warranty is 3 years against defects on hardware and 5 years against fade on Sunbrella fabric.
PRICE
$559.00
1
1
Expected on or around 10/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Height | 101 in |
| Weight | 23 lbs |
| Size | 9 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Sunflower Yellow |
| Open/Close Method | Pulley |
| Tilt | No |
| Pole Color Family | Woodgrain |
| Pole Material | Aluminum |
| Manufacturers Part Number | STAF908202-5457 |
| Collection | Lodge |
| Shape | Octagon |
| Top Material | Sunbrella Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 3 Years Against Defects/5 Years Fade on Fabric |