Quantum Storage Long Divider, 11"L x 5"W x 2"H, Gray, Polyprolylene, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Containers can be divided by length and/or width allowing a subdivision down to a 1-1/8" square compartment size. Available in Gray. Made in the USA.
PRICE
$12.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Divider |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Gray |
| Manufacturers Part Number | DL91025 |
| Brand | Quantum Storage Systems |