Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB762298

MPN #: 4-RB16-12-GY

Stackbin 12 Compartment Divider Kit, 14"W x 16"D, Gray

Product Description
Stackbin 4-RB16-12-GY 12 Compartment Divider Kit, 14"W x 16"D x 2-1/2"H, Gray

This divider kit is made for our 3" and 5" high x 16" long roller bearing drawers. The kit is made up of (6) steel strips that are slit on 1" increments and will make up to (12) compartments within the drawer. The dividers fit into our drawers to create small compartments and can be adjusted as necessary. All dividers are 2 1/2" high. 16 Gauge formed steel construction.

PRICE
$58.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth16 in
Height2-1/2 in
Weight3 lbs

Product Details

Style12 Compartment Divider Kit
TypeDivider Kit
MaterialSteel
ColorGray
Manufacturers Part Number4-RB16-12-GY
BrandStackbin