Utility Pro™ Hi-Vis Long Sleeve T-Shirt, Class 3, Perimeter Insect Guard, Yellow, L, UHV867-L
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight breathable 4oz bird's eye knit polyester. Embedded Perimeter Insect Guard provides protection through 50 industrial washings. SPF 35 Dry/50 Wet.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Style | Crew Neck |
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 3 |
| Material | Polyester |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Long Sleeve Tee w/Perimeter Insect Guard |
| Color | Yellow |
| Manufacturers Part Number | UHV867-L |
| Brand | Utility Pro |