- Class 2
- 2" Silver reflective tape
- 100% ANSI Wicking Birdseye
- 3.8 oz. fabric weight
- Lightweight fabric provides comfort
OccuNomix Long Sleeve Wicking T-Shirt Class 2 Hi-Vis Orange L, LUX-LSET2B-OL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Size | L |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 2 |
| Material | Wicking Polyester |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Classic Long Sleeve Wicking T-Shirt |
| Color | Orange |
| Manufacturers Part Number | LUX-LSET2B-OL |
| Number of Pockets | 1 |
| Brand | OccuNomix |