Relays
Type
Brand
Number Of Relays
Features
Voltage
Certifications
Length
Mounting Location
Width
Depth
Height
Color
Price
Related Products
Safety Switch & Control Relay, RN09 Series, AC Control, 575 Coil Volt., N.O. 3 The ACI RM06 and RN09 Series Industrial Control Relays are designed for use as multiple heavy duty relays rated 16 Amp and 24 Amp 600VAC and 300VDC. These compact high power relays have 4 poles, "force guided" contacts which do not allow the relay to change state should a contact weld. These power relays are available in various open and closed contact configurations. The RM06 and RN09 Series is available in both AC and DC voltage coils.
Ambient Compensated -20° To +60° C Differential Single Phasing Protection For Three Phase Operation Adjustable Bi-Metallic Elements - No Heaters Precise-Factory Calibrated And Tested 1NO And 1NC Electrically Isolated Alarm Contacts Manual Or Automatic Reset (Field Changeable) 3 Pole Overload Relay For 3 Phase Applications 2 Pole Overload Relay For 1 Phase applications UL Class 10 Operation High Inertia Start Overloads Available: Consult Factory "Reset" Button - Large And Easy To Operate "Stop" Button - Large And Easy To Operate "Trip" Indicator Shows Status Of Overload
RIB® Enclosed Polarized Relay RIB24C-FA-RD, 10A, SPDT, 24VACVDC, Red Housing The Polarized RIB series is equivalent to the standard RIB series except for the coil which is polarized. We are currently offering nine polarized relays, most of which have a similar non-polarized counterpart. The "FA" in the model name stands for Fire Alarm. These relays are designed for operation in systems that require supervision from controllers and utilize end-of-line resistors. The relay can also be operated from A/C voltage (non-polarized) if desired.
The Polarized RIB series is equivalent to the standard RIB series except for the coil which is polarized. We are currently offering nine polarized relays, most of which have a similar non-polarized counterpart. The "FA" in the model name stands for Fire Alarm. These relays are designed for operation in systems that require supervision from controllers and utilize end-of-line resistors. The relay can also be operated from A/C voltage (non-polarized) if desired.
Solid State Relay, 3-32 VAC/VDC Control Voltage, 10 Amp, Load Voltage Range 24-275VAC Solid State Relays have solid state circuitry, no moving parts. Optically coupled isolates input from output. Internal snubber protects relay from transient current. LED indicates presence of Input Voltage. Clear Plastic cover protects from accidental contact. Operating Temp: -40°C to +80°C. Optional Heat Sink available.