- Ambient Compensated -20° To +60° C
- Differential Single Phasing Protection For Three Phase Operation
- Adjustable Bi-Metallic Elements - No Heaters
- Precise-Factory Calibrated And Tested
- 1NO And 1NC Electrically Isolated Alarm Contacts
- Manual Or Automatic Reset (Field Changeable)
- 3 Pole Overload Relay For 3 Phase Applications
- 2 Pole Overload Relay For 1 Phase applications
- UL Class 10 Operation
- High Inertia Start Overloads Available: Consult Factory
- "Reset" Button - Large And Easy To Operate
- "Stop" Button - Large And Easy To Operate
- "Trip" Indicator Shows Status Of Overload
Advance Controls 135831 RHUS-5-12.5 Adjustable 3 Pole - Three Phase Thermal Overload Relay
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45mm in |
| Depth | 70mm in |
| Height | 48 mm |
| Weight | .3lb lbs |
Product Details
| Mounting Location | Direct to C06 |
| Voltage | 600 VAC V |
| Color | Gray |
| Manufacturers Part Number | 135831 |
| Overvoltage Protection | 9.0 - 12.5 |
| Brand | Advanced Controls |
| Inductive Amps | 9.0 - 12.5 A |
Compliance & Certifications
| Certifications | UL 508 Listed, cUL, CE |