Relays
Voltage
Number Of Relays
Type
Brand
Features
Certifications
Length
Mounting Location
Depth
Width
Height
Color
Price
Related Products
RIB® BacNet Enclosed Relay RIBTWX2402B-BC-N4, 20A, 240VAC/24VAC/DC, Current Sensor PE6020-N4 RIB® BACnet, LonWorks, and Ethernet Network Compatible Devices can be hard wired and used instead of more expensive multi-output controllers when a few more control points are needed, and large controllers are too much for the job. They can also be used when control points are widely spread throughout the job site. These devices have been prepackaged to save the installer the time, trouble, and expense of buying separate components and assembling them on the job. Functional Devices also offers ...
RIB® Enclosed Relays RIBL1C-DC, 10A, SPDT, 10-30VDC, Low-Inrush The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
RIB® Enclosed Relays RIBL1C-DC-RD, 10A, SPDT, 10-30VDC, Low-Inrush, Red Housing The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
RIB® Enclosed Latching Relay RIBL12SBM, 20A, 12VAC/DC, W/switch & Aux Contact The Latching Series comes prepackaged in their own NEMA 1 plastic enclosure with a 1/2" mounting nipple, LED indicator and pre-wired for a money-saving installation that is easy and quick. These relays are activated by pulse commands from a controller or momentary switch closure. The relay contacts are mechanically latched in the closed position and the load will remain on in the event of a control panel failure period. If power is completely lost the contacts will remain in their last state and the load will ...
RIB® Enclosed Relay RIBH1C-RD, 10A, SPDT, 10-30VAC/DC/208-277VAC, Red Housing The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.