Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3147097

MPN #: HLT143

Tape Logic® Loop Tape Individual Dots with Adhesive, 3/8"L x 3/8"W, White, Pack of 1800

Product Description
Great for hanging a variety of items

Features:
  • Touch fastener closure system - when the two sides are touched, hundreds of hooks interlock with hundreds of loops to create a secure bond
  • When pulled apart, the hook straightens out and releases from the loop
  • Rubber based, pressure-sensitive adhesive for both high and low temperature environments
  • Weather-resistant
  • Hook and Loop sold separately


PRICE
$59.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
59.95
Buy 3 units - 5 units
57.95Save $2.00 (3%)
Buy 6+ units
55.95Save $4.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/8 in
Width3/8 in

Product Details

TypeLoop
MaterialRubber
Package Quantity1800
ColorWhite
Manufacturers Part NumberHLT143
BrandTape Logic