Printed Tape "Do Not Double Stack" 2"W x 110 Yds. 1.84 Mil White/Red - 36 Rolls/Case A polypropylene film coated with a synthetic rubber adhesive system, which offers excellent performance in tensile strength, quick stick, and fiber tear, along with a tight unwind. This tape is also very resistant to moisture, chemicals, cold, heat and weathering. This tape is a perfect product for box sealing and light bundling.
The tabletop mounting tape is a high-strength bonding method that is easy to use and provides long-term durability. The double-sided tape adheres to a wide variety of materials and is commonly used to mount a tabletop work surface horizontally, as it eliminates the need for machining. The pressure-sensitive adhesive bonds on contact. Additional Information: Please note this product is sold in packs of 10 pieces.
Details: Transform bulky purchases into travel-friendly packages Carry Handles are easily applied at retail checkout and can support up to 15 pounds Strong synthetic rubber adhesive adheres to a wide variety of package surfaces Pads are convenient and portable, requiring no dispenser Easily apply at checkout for proof of purchase and convenience Reduce plastic waste Tape Dimensions: 1-3/8" x 23" x 6" Recommended Applications: Handling small appliances, small electronics, toys, lawn, garden, houseware, hardware items and some industrial products. Bundling products together at store shelves ...
Dr. Shrink Light Tack Tape 24"W x 600'L 4 Mil White Anti-Chafe Tape is a high performance polyethylene film with a "light tack" adhesive providing a tough, puncture resistant barrier preventing scratching or chafing. This tape is designed to leave no residue while providing a UV protected surface between the shrink wrap and the covered object.
Printed Tape "Stop If Seal Is Broken" 2"W x 110 Yds. 1.84 Mil White/Red - 36 Rolls/Case A polypropylene film coated with a synthetic rubber adhesive system, which offers excellent performance in tensile strength, quick stick, and fiber tear, along with a tight unwind. This tape is also very resistant to moisture, chemicals, cold, heat and weathering. This tape is a perfect product for box sealing and light bundling.