Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ledge

Model # :WBB3202275

MPN #: LL-AF-SB-66SQ-W-BC-STD-4612 Aruba

Ledge® Lounger Affinity Sunbed with Back Cushion, White Frame, Standard Aruba Fabric

Product Description
The Affinity Sunbed is perfect for poolside relaxing with friends. The Sunbed consists of a square base and cushion with a backrest. Designed for any outdoor space and also works in up to 10 inches of water for in-pool use. Customize with hundreds of color combinations, embroidery, and throw pillows for additional style.

Features:
  • Perfect for residential or commercial settings
  • Withstands outdoor environment without swelling, splintering, fading, or warping
  • Crafted of a UV20 rated resin, color stabilized for up to 20,000 hours of direct sunlight
  • High-quality cushions made of outdoor fabrics and EZ Dri foam, allowing fast water drainage and air circulation
  • Easy velcro system for securing cushions
  • All of our in-pool products are safe for all pool types and surfaces, including vinyl liners and salt water
  • Minimal assembly required


PRICE
$5,999.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width64 in
Height16-1/2 in
Weight152/1344 lbs
Seat Length64 in
Seat Width64 in
Seat Height16-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyWhite
Weather ResistantYes
AdjustableNo
MaterialResin
Made in the USAYes
UV ProtectionUV20
Plug TypeThreaded Plug
Manufacturers Part NumberLL-AF-SB-66SQ-W-BC-STD-4612 Aruba
Indoor/OutdoorOutdoor
CollectionAffinity
ShapeSquare
Water ResistantYes
BrandLedge
TypeDaybed
ColorAruba
Cushion IncludedYes
Water TypeAll Water Types
StyleModern
Number of Seats4
Country of OriginUSA
Seat Color FamilyAruba
GradeCommercial/Residential

Warranty

Warranty15 Years Residential, 10 Years Commercial