Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ledge

Model # :WBB3202332

MPN #: LL-AG-C-CL

Ledge® Lounger Autograph Chaise, Cloud

Product Description
Elevate your relaxation with the Autograph Chaise, designed for sophisticated pool owners who enjoy owning the best. Its architectural silhouette offers enhanced ergonomics and best-in-class lumbar support, enabling you to unwind while fully engaging with your surroundings.

Features:
  • Designed for up to 12 in | 30 cm of water or on-deck
  • Perfect for residential or commercial settings
  • Built to withstand sun, weather, and chemicals of any pool or outdoor environment
  • Compatible with all pool types, including vinyl
  • Crafted of a high-quality, UV20 rated resin, color stabilized for up to 20,000 hours of direct sunlight
  • Easy set up via threaded plug system
  • Rear handle for easy mobility and headrest pillow attachment
  • No assembly required


PRICE
$1,549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length70 in
Width23 in
Height29-1/2 in
Weight34/251 lbs
Seat Length59-1/2 in
Seat Width23 in
Seat Height6-1/2 in

Product Details

Assembly RequiredNo
Weather ResistantYes
AdjustableNo
MaterialResin
Made in the USAYes
UV ProtectionUV20
Plug TypeThreaded Plug
Manufacturers Part NumberLL-AG-C-CL
Indoor/OutdoorOutdoor
CollectionAutograph
ShapeRectangular
Water ResistantYes
BrandLedge
TypeChaise Lounger
ColorCloud
Cushion IncludedNo
Water TypeAll Water Types
Number of Seats1
Country of OriginUSA
Back StyleSolid Back
GradeCommercial/Residential

Warranty

Warranty15 Years Residential, 10 Years Commercial