Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ledge

Model # :WBB3202413

MPN #: LL-GM-CT

Ledge® Lounger Games Checkers & Tic Tac Toe Combo, White

Product Description
Two games in one! It doesn't get much better than this. There will be no shortage of competition with our Tic Tac Toe & Checkers combo. Rake in the wins with one game, then simply flip the board to have fun with another. Created with our trademark high-quality construction and durability, the Tic Tac Toe & Checkers giant lawn game combo set arrives completely assembled ready to play with a reversible board, 24 checkers discs, 5 X's and 5 O's. Pick a side and get the competition going!

Features:
  • Perfect for residential or commercial settings
  • Crafted from extruded, high density polyethylene
  • Withstands outdoor environment without swelling, splintering fading, or warping
  • UV stable, moisture and mildew resistant
  • No assembly required


PRICE
$479.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width31-1/2 in
Height1/2 in
Weight17 lbs

Product Details

Assembly RequiredNo
ColorWhite
Weather ResistantYes
Age RecommendationAll Ages
Country of OriginUSA
Includes1 Reversible Game Board, 24 Checkers Discs, 5 X’S, 5 O’S
Made in the USAYes
MaterialPolyethylene
UV ProtectionUV20
Package Quantity1
FeaturesUV Resistant, Mildew Resistant, Moisture Resistant
Manufacturers Part NumberLL-GM-CT
Indoor/OutdoorOutdoor
GradeCommercial/Residential
CollectionGames
BrandLedge

Warranty

Warranty15 Years Residential, 3 Years Commercial