Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ledge

Model # :WBB3202433

MPN #: LL-SG-SLD-SS

Ledge® Lounger Signature Slide, Sandstone

Product Description
Get ready for hours of fun with our Signature Slide. Designed for water depths of 0-12 inches, the pool slide provides a great opportunity for uninterrupted play on your pool's tanning ledge or sun shelf. The smooth slide area, slip-resistant steps and rounded edges create a safe space for your children to play while you relax nearby.

Features:
  • Designed for up to 12 in | 23 cm of water or on-deck
  • Designed for ages 3+ children only
  • 70 lbs. | 32 kg weight limit
  • In-pool, slide and landing area must be on a tanning ledge of an in-ground swimming pool
  • On-deck, slide and landing area must be clear of any obstacles
  • Built to withstand sun, weather, and chemicals of any pool or outdoor environment
  • Compatible with all pool types, including vinyl
  • Crafted from a high-quality, UV20 rated resin, color stabilized for up to 20,000 hours of direct sunlight
  • Landing area designed for safe slide exit
  • Contoured sides for easy grip
  • Easy set up via threaded plug system
  • No assembly required


PRICE
$919.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in
Width27 in
Height27 in
Weight Capacity70 lbs
Weight45/550 lbs

Product Details

Assembly RequiredNo
TypePool Slide
ColorSandstone
Weather ResistantYes
Water TypeAll Water Types
Age RecommendationKids
Country of OriginUSA
Made in the USAYes
MaterialResin
UV ProtectionUV20
Package Quantity1
FeaturesUV Resistant, Water Resistant
Manufacturers Part NumberLL-SG-SLD-SS
Indoor/OutdoorOutdoor
GradeCommercial/Residential
CollectionSignature
Water ResistantYes
BrandLedge

Warranty

Warranty15 Years Residential, 10 Years Commercial