Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB1398825

MPN #: QLP-1819

Quantum Louvered Panel QLP-1819, 18" x 19", Gray

Product Description
Louvered Panel 18" x 19", Gray

The QLP-1819 Louvered panel is a Louvered panel from which to hang differing sizes of ultra bins for your storing needs. Formed from heavy-duty 16 gauge cold rolled steel with a baked-enamel finish, the system ensures durability and years of heavy-duty use. Ultra bins hang in a wide variety of configurations to meet all application needs.

Features:
    Outer Dimensions: 18"L x 19"H Load Capacity: 175 lbs. Can be mounted on: walls, benches, inside service trucks, carts Can hold any sized ultra bin


PRICE
$53.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height19 in
Weight Capacity175 lbs
Weight7 lbs
Thickness5/16 in

Product Details

Assembly RequiredNo
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part NumberQLP-1819
BrandQuantum Storage Systems

Warranty

Warranty1 yr