Quantum Partition Wall System 1017HBC 11-7/8"D x 18"W x 7-1/2"H Partition Hanging Basket
Write a Review
|
Questions & Answers (0)
Product Description
Partition Hanging Baskets are uniquely designed for high visibility and easy access while maximizing your wall storage area. The wire construction minimizes dirt accumulation and allows air circulation. Baskets have a dividable grid pattern to Partition product while letting you know when to reorder product and restock items. The patented baskets' nesting minimizes storage space when not in use.
Inside Dimensions: 11" x 17-3/8" x 7"
Outside Dimensions: 11-7/8" x 18" x 7-1/2"
Inside Dimensions: 11" x 17-3/8" x 7"
Outside Dimensions: 11-7/8" x 18" x 7-1/2"
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 11-7/8 in |
| Height | 7-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Basket |
| Color | Gray |
| Bin Color | Silver |
| Package Quantity | 1 |
| Manufacturers Part Number | 1017HBC |
| Bin Material | Steel Wire |
| Brand | Quantum Storage Systems |