Triton Products 24" x 48" Blue Epoxy Louvered Panel
Write a Review
|
Questions & Answers (0)
Product Description
Louvered panels provide an ideal method to mount Plastic Hanging Bins of any size to a flat wall. Bins can be easily and securely mounted on the louvers and can be removed from each louver and transported to the job site as required. The bins attach easily to mount multiple size and color Plastic Hanging Bins to the louvered panel. Mix and match hanging bin sizes and know that the bins and contents will remain secured to the louvered panel and not fall to the floor causing parts to be lost or mixed together. Louvered panels keep parts on a wall separated by each bin and offer a visible system to know when parts or items need to be replenished, quantity (1) 24 In. x 48 In. louvered panel per pack.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 1/2 in |
| Height | 24 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Louver Panel |
| Color | Blue |
| Finish | Epoxy Coated |
| Includes | Mounting Hardware |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LVP-1 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |