Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB3165183

MPN #: 56186-BLU

Triton Products® Steel Shelf For LocBoard Pegboard & Tool Cart, 18"W x 6-1/2"D x 3"H, Blue

Product Description
Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. Two innovative best-selling products, LocBoard® and the LocBoard® Shelf offer more holding strength than any other pegboard shelf. They provide a commercial grade heavy-duty pegboard and shelf system. Together, the LocBoard® and LocBoard® Shelf will provide the perfect pegboard solution. Imagine a shelf that can hold paint cans, spray cans, oil cans and more and have it on the pegboard and within grasp at all times. That is the power of the LocBoard® steel pegboard shelf from Triton Products®. This shelf provides a lifetime of dependable service with commercial holding capacity. The LocBoard® Shelf is 18 In. wide and 6.5 In. deep with a 1 In. front lip to keep your items secure.

Features:
  • Use with any size LocBoard® square hole pegboard or LocBoard® Mobile Tool Cart
  • Multiple sets can be used for items not usually stored on a pegboard
  • Unique fastener system attaches and locks the shelf securely to the pegboard, ensuring no dropped items
  • Easily repositioned with no damage to the LocBoard®
  • Constructed of epoxy-coated, 18-gauge steel
  • 30 lb. load rating
  • Won't rust or corrode under normal use


PRICE
$87.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth6-1/2 in
Height3 in
Weight Capacity30 lbs

Product Details

TypePegboard Shelf
ColorBlue
StyleLipped Shelf
FinishEpoxy Coated
MaterialSteel
DescriptionEpoxy Powder Coated Steel Shelf For LocBoard
Package Quantity1
Manufacturers Part Number56186-BLU
BrandTriton Products

Warranty

WarrantyLimited Lifetime