x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 24"W x 36"L 6 Mil Clear 100 Pack

Flat Poly Bags 24"W x 36"L 6 Mil Clear 100 Pack

Item #: WBB1307821

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $129.95

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $129.95 ea.
  • Buy 2-4 $124.95 ea.
  • Buy 5+ $122.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Particulate Filter 2091/07000(AAD), P100 Respiratory Protection, 2/PK

3M™ Particulate Filter 2091/07000(AAD), P100 Respiratory Protection, 2/PK

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 24"W x 36"L 6 Mil Clear 100 Pack

Low Density Polyethylene (LDPE) bags are the most commonly used plastic bag because they provide excellent protection for everyday use at a great price. Polyethylene bags are made from virgin materials, so they comply with USDA and FDA requirements for use in food applications. Made from seamless tubing with no slits or side seals that can rip bags 15" wide and under. Come in dispenser packs of 100 for cleanliness and convenience. Cases and inner packs are bar coded and clearly labeled for easy identification. Bags open along width.



  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 60F-2436
  • TYPE Flat Poly Bags
  • LENGTH INCHES 36
  • WIDTH INCHES 24
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 100
  • THICKNESS MIL 6
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Twist Ties For Open Type Bag, 4"L x 1/8"W, Red, Pack of 2000

Twist Ties For Open Type Bag, 4"L x 1/8"W, Red, Pack of 2000

Item #: 185529

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.75

Shurtape® HP 200 Carton Sealing Tape 2" x 55 Yds. 1.9 Mil Clear - Pkg Qty 36

Shurtape® HP 200 Carton Sealing Tape 2" x 55 Yds. 1.9 Mil Clear - Pkg Qty 36

Item #: 422746

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$57.24

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 24"W x 36"L 6 Mil Clear 100 Pack

Flat Poly Bags 24"W x 36"L 6 Mil Clear 100 Pack

Item #: WBB1307821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 24"W x 36"L 6 Mil Clear 100 Pack
    Flat Poly Bags 24"W x 36"L 6 Mil Clear 100 Pack
    Flat Poly Bags 24"W x 36"L 6 Mil Clear 100 Pack
    Flat Poly Bags 24"W x 36"L 6 Mil Clear 100 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant