Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Elkay Plastics Low Density Flat Bag 3" x 3" 3 Mil 5,000 Pack

Model #: WBB1307827

MPN #: 30F-0303

Flat Poly Bags, 3"W x 3"L, 3 Mil, Clear, 5,000/Pack

|
Questions & Answers (0)
PRICE
$40.95
Usually ships in 1 to 4 days
Save more with bulk order discounts
Quantity
Pricing
Buy 1 units - 2 units
$40.95
Buy 3 units - 5 units
$38.95Save $2.00 (5%)
Buy 6+ units
$35.95Save $5.00 (12%)
Flat Poly Bags 3"W x 3"L 3 Mil Clear 5,000 Pack

Low Density Polyethylene (LDPE) bags are the most commonly used plastic bag because they provide excellent protection for everyday use at a great price. Polyethylene bags are made from virgin materials, so they comply with USDA and FDA requirements for use in food applications. Made from seamless tubing with no slits or side seals that can rip bags 15" wide and under. Come in dispenser packs of 100 for cleanliness and convenience. Cases and inner packs are bar coded and clearly labeled for easy identification. Bags open along width.