
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
The low density seafood take-out bags are an excellent extra touch that grocery stores, seafood markets, restaurants, and delis can provide to their customers. These seafood bags are made with resilient low density polyethylene, which makes them easy to load for preventing leaks and ruptures. The bags are packed on convenient header packs for easy dispensing. They come with printed "The Sea's Very Best" in 2 colors, 1 side with a bold seafood graphic. These bags are packed on convenient 100 header packs for easy dispensing. Bags open along the width.
Weights & Dimensions
- Width 9 in
- Thickness 1 mil
- Length 15 in
- Side Gusset 6 in
Product Details
- Graphic Text The Sea's Very Best
- Package Quantity 1,000
- Description Printed on Headers
- Manufacturers Part Number SEA0915
- Color Family Clear
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Printed Seafood Bags, 9"W x 15"L, 1 Mil, Clear, 1000/Pack
$67.95
- Product Information
- Customer Review
- Product Q&A
- Accessories