Caldwell Low Headroom Multiple Spread Lifting Beam 20-5-6 10,000 Lb. Cap. 6'L
Write a Review
|
Questions & Answers (0)
Product Description
This lifting beam is designed for use where headroom is limited. Lift beam offers multiple spread lifting points for increased flexibility. All welded steel channel construction and includes swivel hooks with hook latches. Lightweight beam helps reduce shipping costs. Meets both ASME B30.20 and ASME BTH-1 standards.
PRICE
$2,059.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Weight Capacity | 10000 lbs |
| Weight | 205 lbs |
| Spread | 48 to 72 in |
| Head Room | 21-1/2 in |
| Upper Bail | 4 x 7 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 20-5-6 |
| Brand | Caldwell |