M&W 24" Lift Beam, Yellow, 28"L x 36"W x 12"H, 460lbs, 80000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Short Span Lift beamm, 24" Spread, 80,000 LB WLL, Bale Top, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$5,699.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 36 in |
| Height | 12 in |
| Weight Capacity | 80000 lbs |
| Weight | 460 lbs |
| Spread | 24 in |
| Dimension C | 3.5 in |
| Dimension A | 7 in |
| Head Room | 31 in |
| Dimension B | 14 in |
| Upper Bail | 7x14 in |
| Dimension D | 2.5 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Hook Type | Shackle |
| Package Quantity | 1 |
| Manufacturers Part Number | 24036 |
| Brand | M&W |