SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Low-High 3 Way Connector Plate & Hardware

Interion® Low-High 3 Way Connector Plate & Hardware

Item #: WB238CP06

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Low-High Three Way Kit For Two 64" Low Panel

Interion® Low-High Three Way Kit For Two 64" Low Panel

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® 90 Degree Corner Connector Kit For 72"H Panel

Interion® 90 Degree Corner Connector Kit For 72"H Panel

Interion® 90 Degree Corner Connector Kit For 60"H Panel

Interion® 90 Degree Corner Connector Kit For 60"H Panel

Interion® 36"W Right Handed Return Table, Gray

Interion® 36"W Right Handed Return Table, Gray

Interion® Office Partition Panel, 36-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 42"H, Gray

Interion® Low-High Three Way Kit For Two 46" Low Panel

Interion® Low-High Three Way Kit For Two 46" Low Panel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Low-High 3 Way Connector Plate & Hardware

LOW-HIGH 3 WAY CONNECTOR PLATE & HARDWARE From Interion® By Global Industrial

Product Details

  • Type Connector
  • Brand Interion By Global Industrial
  • Collection Traditional
  • Manufacturers Part Number 238CP06
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Low-High 3 Way Connector Plate & Hardware

Interion® Low-High 3 Way Connector Plate & Hardware

Item #: WB238CP06

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant