Interion by Global Industrial
Model # :WB240256P
Interion® Low-High Three Way Kit For Two 46" Low Panel With Cable
Write a Review
|
Questions & Answers (0)
Product Description
Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial Low-High Three-Way Connector Kit with Extended Corner Cable for Two 46 Low Panels
Durable steel connector with Black finish easily joins 3 privacy partitions of a different height in a T-configuration. For use when connecting a 64" or 76H panel perpendicular to 2 straight 46 panels. Includes one 42H plastic filler post and one flat, 3-way cover. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Interion® By Global Industrial Low-High Three-Way Connector Kit with Extended Corner Cable for Two 46 Low Panels
Durable steel connector with Black finish easily joins 3 privacy partitions of a different height in a T-configuration. For use when connecting a 64" or 76H panel perpendicular to 2 straight 46 panels. Includes one 42H plastic filler post and one flat, 3-way cover. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
PRICE
$80.95
1
1
Backordered, expected around 12/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | For Two 46 Low Panels in |
Product Details
| Type | Connector |
| Material | Steel |
| Description | Low-High 3-Way Kit for Two 46"H Low Panels |
| Color | Black |
| Manufacturers Part Number | 240256P |
| For Use With | 46"H Traditional Partitions with Electric or Pass-Thru Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |