Features:
- Freckled gray laminate
- Edgebanding in nine colors
- KYDZSafe® edges
- Mobile, caster mounted
- Write-n-Wipe recessed backs are standard
- Back options available
- Lifetime warranty
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Width | 48 in |
| Depth | 15 in |
| Height | 29-1/2 in |
| Weight | 78 lbs |
Product Details
| Type | Classroom Storage |
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Gray |
| Series | Rainbow Accents® |
| Number of Bins | 0 |
| Style | Preschool Cubby |
| Edge Color Family | Black |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Material | Laminate |
| Construction Type | Assembled |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 0392JCWW180 |
| Number of Fixed Shelves | 2 |
| Base Type | Mobile |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |