x

Take 15% off your entire order!

Offer applied at checkout

+

Lorell® Office Chair Mat for Carpet - 53"L x 45"W 0.12" with 12" x 25" Lip - Beveled Edge

Lorell® Office Chair Mat for Carpet - 53"L x 45"W 0.12" with 12" x 25" Lip - Beveled Edge

Item #: WBB836728

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $26.95

  • 6-Motor Massage Seat Cushion With Heat

    $38.95

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® Low Pile Carpet Office Chair Mat with Lip, 53"L x 45"W, 0.12" Thick, Clear, Beveled Edge

Office Chair Mat with a wide lip is designed and properly weighted for low-pile carpets up to 1/4" with little or no padding. Design features 0.12" thick vinyl construction and a beveled edge. Gripper back keeps mat in place on a variety of carpet styles. Textured surface on Office Chair Mat resists scuff marks and slips.

Features:

  • Beveled Edge
  • Gripper
  • Textured Surface
  • Scuff Resistant Slip Resistant
  • Greenguard Gold Certified for low chemical emissions to UL 2818


  • BRAND Lorell
  • LENGTH INCHES 53
  • WIDTH INCHES 45
  • COLOR FINISH Clear
  • DESCRIPTION Chair Mat
  • MANUFACTURERS PART NUMBER LLR69158
  • TYPE Low Pile Carpet
  • THICKNESS INCHES 0.12
  • SHAPE Rectangular With Lip
  • LIMITED WARRANTY 1 Year
  • EDGE Beveled Edge
  • LIP WIDTH INCHES 25
  • CONSTRUCTION Vinyl
  • LIP LENGTH INCHES 12
  • CARPET THICKNESS 3/8
  • SHIPS Flat
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $7.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® Office Chair Mat for Carpet - 53"L x 45"W 0.12" with 12" x 25" Lip - Beveled Edge

Lorell® Office Chair Mat for Carpet - 53"L x 45"W 0.12" with 12" x 25" Lip - Beveled Edge

Item #: WBB836728

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lorell® Office Chair Mat for Carpet - 53"L x 45"W 0.12" with 12" x 25" Lip - Beveled Edge
    Lorell® Office Chair Mat for Carpet - 53"L x 45"W 0.12" with 12" x 25" Lip - Beveled Edge
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant