CanDo® Perf 100® Low Powder Exercise Band, Green, 100 yd Roll, 1 Roll/Box
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® Perf 100® economic bulk size roll is the best value for large clinics. The CanDo® Perf 100 offers a true 100 yard roll of exercise band in a convenient dispenser box. The band is perforated every 5 feet. There are 60 5-foot exercisers in each roll. To prepare exercise band for use simply pull 5 foot length from dispenser box and separate perforation line by hand. No scissors are needed. CanDo® high quality latex resistive exercise band has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a well known staple of many physical therapy programs. CanDo® exercise band is an economic solution for upper and lower body exercise. Lightweight, compact and portable. Durable. Effective when used alone, or with handles and anchors. Color-coded according to the exercise band's resistance. CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. Available in 8 levels of resistance for progressive exercise. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver, Gold. Uniform width - each band is 5" wide. CanDo® low powder exercise band is made of natural rubber latex, which may cause allergic reactions. For those with latex sensitivities, there are latex-free alternative offerings of CanDo® exercise band. 100 Yard Perf 100® Roll - Green - Medium.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Height | 10 in |
| Weight | 9 lbs |
| Size | 100 yd |
Product Details
| Color | Green |
| Style | Dispenser Box |
| Latex Free | No |
| Material | Natural Rubber |
| Description | Perf 100® Low Powder Exercise Band |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-5193 |
| Challenge Level | Moderate |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |