CanDo® Low Powder Exercise Tubing PEP Pack, 6' Tubing, Difficult -Black, Silver, Gold)
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® Low-Powder exercise tubing PEP pack can be used for a progressive resistance exercise program. Each PEP pack comes with three different 6-foot tubing and an illustrated instruction/exercise chart. Easy Level comes with Yellow, red and green exercisers. Each exerciser is packaged in a polybag. Simply remove exercise band from polybag and it is ready to use. CanDo® high quality latex resistive exercise tubing has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a staple of many physical therapy programs. CanDo® exercise tubing is an economic solution for upper and lower body exercise. It is lightweight, portable and durable. Effective when used alone, or with handles and anchors. CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver, Gold. CanDo® low powder exercise tubing is made of natural rubber latex, which may cause allergic reactions. For those with latex sensitivities, there are latex-free alternative offerings of CanDo® exercise tubing. Low Powder Exercise Tubing Pep Pack - Challenging with Black, Silver, and Gold tubing.
PRICE
$16.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 5 in |
| Height | 1/4 in |
| Weight | 2 lbs |
| Size | 6 ft |
Product Details
| Color | Black, Silver, Gold |
| Style | Retail Box |
| Latex Free | No |
| Material | Natural Rubber |
| Description | Exercise Tubing PEP Pack |
| Package Quantity | 1 Pack |
| Manufacturers Part Number | 10-5384 |
| Challenge Level | Difficult |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |