CanDo® resistive band exerciser is packaged in a polybag. Simply remove exercise band from polybag and it is ready to use. CanDo® high quality latex resistive exercise band has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a well known staple of many physical therapy programs. CanDo® exercise band is an economic solution for upper and lower body exercise. Lightweight, compact and portable. Durable. Effective when used alone, or with handles and anchors. Color-coded according to the exercise band's resistance. CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. Available in 8 levels of resistance for progressive exercise. Levels range in order of resistance from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver, Gold. Uniform width - each band is 5" wide. CanDo® low powder exercise band is made of natural rubber latex, which may cause allergic reactions. For those with latex sensitivities, there are latex-free alternative offerings of CanDo® exercise band. 4' L - Gold - XXX-Heavy.
CanDo® Low Powder Pre-Cut Exercise Band, Gold, 48"L Strip, 1/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.51
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 5 in |
| Height | 1/4 in |
| Weight | 0.2 lbs |
| Size | 4 ft |
Product Details
| Color | Gold |
| Style | Polybag |
| Latex Free | No |
| Material | Natural Rubber |
| Description | Low Powder Pre-Cut Exercise Band |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-5207 |
| Challenge Level | XXX-Heavy |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |