en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB202395

MPN #: 5-695-11-030-001

Low Pressure Brazed Plate Heat Exchanger, BP411-30LP

|
Questions & Answers (0)
PRICE
$647.00
Free Shipping Usually ships in 5 to 8 days
Low Pressure Brazed Plate Heat Exchanger, BP411-30LP

Smaller, lighter, stronger, more efficent; Bell & Gossett Brazed Plate Heat Exchangers are ideal for residential and light commercial hydronic systems because they provide maximum heat dissipation. Unlike conventional shell and tube heat exchangers, our units can be used even in applications where space is at a premium. Their efficient design allows them to provide more heat transfer using less space, making them well suited to a variety of installations, including: domestic hot water, pool heating, radiant floors and snow melt. The unit's stainless steel plates are vacuum-brazed together to form a durable, integral piece that can withstand high pressure and temperature. 1" NPT Connection Type. 4-3/8"W x 4-3/8"D x 12-1/4"H.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.