Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB190288

Global Industrial™ Low Profile Adjustable Keyboard Tray, 20-1/8"W x 11"D, Black

Product Description
Global Industrial™ Low Profile Adjustable Keyboard Tray, 20-1/8"W x 11"D, Black

This functional tray with a wrist rest attaches below the work surface. Adjusts up to 5-3/4", tilts 15° and swivels 360°. Slides out of the way when not in use. The length of the track the keyboard slides on is 5-1/8" long. The length of the tray the keyboard slides on is 17-3/4" long. The length of the keyboard tray is 20-1/8". The width of the keyboard tray is 11". Optional Mouse Tray (Item # 190289) is available and sold separately.

PRICE
$159.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/8 in
Depth11 in
Height5-3/4 in
Keyboard Tray (W x D)20-1/8" x 11"
Glide Track Length17-3/4"

Product Details

Assembly RequiredNo
TypeKeyboard Tray
Keyboard ShelfYes
ColorBlack
Accessory TypeKeyboard Platform
Swivel360° °
Tilt+15°/-15° °
MaterialSteel
DescriptionLow Profile Adjustable Keyboard Tray
Package Quantity1
Manufacturers Part Number190288
BrandGlobal Industrial

Warranty

Warranty1 yr