Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Curtains

Heated & unheated air curtains offer a cost-effective solution to regulate temperature differentials between two spaces, preventing the infiltration of outside air, dust, insects, and airborne contaminants. Air curtains are ideal in manufacturing building, commercial facility, retail store, warehouse, or foodservice settings.
164 Results

Availability

Door Width

View All Door Width

Type

Heating Option

View All Max Door Height
View All Average Air Velocity At Nozzle
View All Color
View All Decibels
View All Certifications
View All For Use With
View All Length
View All Height
View All Price

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

What is an industrial air curtain used for?

Industrial air curtains are used to create an invisible barrier of air across doorways in warehouses, factories, and loading docks — keeping out insects, dust, and outside air while maintaining interior temperature and reducing energy costs.

What is the difference between a heated and unheated air curtain?

Heated air curtains use an electric heating element to warm the air stream, making them ideal for cold climates or refrigerated spaces. Unheated air curtains provide a barrier without added heat, suited for mild climates or insect and dust control.

What size air curtain do I need for my door?

Air curtains should match or slightly exceed the width of the doorway. Most commercial and industrial doors require units ranging from 36" to 96" wide. Measure your door opening before selecting a model.