A low profile drill press vise for smaller quill travel applications. Backed by Wilton's lifetime warranty.
Wilton Low Profile Drill Press Vise, 3"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jaw Width | 3 in |
| Throat Depth | 1-1/8 in |
| Size | 3 in |
| Max Opening Capacity | 3 in |
| Jaw Depth | 1-1/8 in |
Product Details
| Style | Horizontal |
| Type | Drill Press Vise |
| Color | Gray |
| Manufacturers Part Number | WL9-11743 |
| Base Type | Open Shoulder Slots |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |