Transforming Technologies Low Profile ESD Floor Mat, Ground Cord, Female Snap, 15' L
Write a Review
|
Questions & Answers (0)
Product Description
The FM1517 Low Profile ESD Floor Mat Ground Cord are highly durable and reliable ground cords. A molded low profile mushroom cap ensures a secure connection to floor mats and easily attaches to floor mats. Its molded dome-cap reduces tripping and allows chairs to easily roll over them without getting snagged.
The low profile, molded head has built in 10mm female snap for a secure worksurface attachment. A 15′ black ground cord terminates with a standard 1/8" (#10) ring terminal for a solid connection to ground.
Meets or exceeds requirements of ANSI ESD-S20.20.
The low profile, molded head has built in 10mm female snap for a secure worksurface attachment. A 15′ black ground cord terminates with a standard 1/8" (#10) ring terminal for a solid connection to ground.
Meets or exceeds requirements of ANSI ESD-S20.20.
PRICE
$13.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Weight | 0.1 lbs |
Product Details
| Type | Floor Mat Ground Cord |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | FM1517 |
| Accessory Type | Ground Cord |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI/ESD S20.20 |