Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3785020

MPN #: CP2524

Transforming Technologies Low Profile Common Ground Point Cord, 10mm Female Snap, 1 Meg

Product Description
The CP2524 low profile ground cords are highly durable and reliable ground cords. Equipped with two standard banana jacks, the CP2524 grounds up to two operators at the same time.

The low profile, molded head has built-in 10mm female snap for a secure worksurface attachment. A 15′ black ground cord terminate with a standard 1/8" (#10) ring terminal for a solid connection to ground. Also available with a 8mm ring terminal. Meets or exceeds requirements of ANSI ESD-S20.20.

The Transforming Technologies CP2524 Specifications:
  • Product Type: 15 feet Common Ground Cord with 10 mm male snap
  • Two Banana Jacks
  • 8" (#10) ring terminal
  • 10mm female snap
  • Includes: 15 feet Long Black PVC Cord
  • Material: PU|PVC
  • Primary Color: Black
  • Connector Type: Two Banana Jacks


PRICE
$14.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Weight0.1 lbs

Product Details

TypeGrounding Cord
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part NumberCP2524
Accessory TypeGround Cord
BrandTransforming Technologies

Warranty

Warranty1 yr