Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB989029

Global Industrial™ Low-Profile Self-Dumping Forklift Hopper,1 Cu. Yd.,6000 Lbs. Cap.,Blue/Black

Product Description
Low-Profile Self-Dumping Steel Forklift Hoppers are Designed for Factories, Warehouses, and more.

The Global Industrial™ Forklift Hopper features a low profile design that puts it within easy reach. A single operator can easily dump the hopper contents by pulling the 4'L cable while seated in the forklift, and is balanced to tilt to 90° to fully complete the dump. The hopper automatically returns to the upright, locked position when lowered to the ground. Reinforced and braced formed galvanized steel base and precision robotic welds provide a strong, industrial grade unit. Heavy duty safety chain secures the hopper to the forklift. Durable scratch-resistant blue enamel coated hopper features a black powder coated forklift base. 1 Year Limited Warranty.

Warning: Do not use the welded hole plates on the hopper for hoisting. They are not designed or intended for lifting.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,099.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-1/4 in
Width51 in
Height28-3/16 in
Weight Capacity6000 lbs
Weight466 lbs
Fork Pocket Center21-3/4 in
Fork Opening22 x 7 x 2 in
Wall Gauge8 ga

Product Details

Assembly RequiredNo
TypeSelf Dumping Hopper
ColorBlue
Hopper Release TypeChain/Cable
Capacity1 yd³
MaterialSteel
Manufacturers Part Number989029
BrandGlobal Industrial

Warranty

Warranty1 yr