Lincoln Lubrication Low-Profile Truck Drain With Manual Pump - 3667
Write a Review
|
Questions & Answers (0)
Product Description
Collection of used fluids including motor oil, transmission fluid, and coolant from under high clearance vehicles.
PRICE
$945.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59-1/2 in |
| Width | 28-3/4 in |
| Height | 8 in |
| Weight | 55 lbs |
| Hose Length | 6 Feet ft |
Product Details
| Color | Black |
| Wheels | Yes |
| Capacity | 17 gal |
| Material | "Plastic, Steel, Rubber" |
| Handle | Yes |
| Description | Low-Profile Truck Drain |
| Manufacturers Part Number | 3667 |
| Built In Drain | Yes |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |