Shaver Industries Low Temp Strip Door, Smooth PVC, 0.08" Thick, 12'W x 10'H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
These complete strip door kits include mounting brackets, retaining bars, and low-temperature PVC strips designed for dependable performance in extreme cold. Engineered for freezers, coolers, and other subzero environments, the material remains flexible at temperatures as low as -40°F while effectively blocking airflow to help stabilize conditions and reduce energy costs - the smooth, transparent strips allow easy passage for personnel and equipment while maintaining clear visibility between areas. Rated for food-contact safety, the material meets key federal and international standards, is suitable for both indoor and outdoor use, and is durable and purpose-built for cold-storage applications, providing a practical solution for temperature control and workflow efficiency.
PRICE
$665.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Height | 120 in |
| Thickness | 0.08 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door |
| Includes | Includes Mounting Brackets, Retaining Bars, PVC Strips |
| Material | PVC |
| Color | Clear |
| Manufacturers Part Number | PVC1210L |
| Brand | Shaver Industries |